This item is Discontinued.

Reliant Ribbon Reliant Ribbon 4950-056-05C 0.875 in. 100 Yards Double Face Satin Ribbon; Mint 4950-056-05C

Reliant Ribbon 4950-056-05C 0.875 in. 100 Yards Double Face Satin Ribbon; Mint (Discontinued)

  • Mfr # 4950-056-05C
  • Zoro # G604157053
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4950-056-05C
Zoro #
G604157053
UPC #
10333194369
Country of Origin
China

Description

This classic ribbon is a luxurious woven edge ribbon basic that boasts silky satin on both sides. Perfect for bridal work or luxurious packaging and other applications.

Specifications
  • Color: Mint
  • Put-Up: 100 Yard
  • Size: 0.875"
  • Weight: 0.77 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.