This item is Discontinued.

Reliant Ribbon Reliant Ribbon 92311W-070-40F 2.5 in. Metallic Stripe Value Wired Edge Ribbon; Silver - 10 Yards 92311W-070-40F

Reliant Ribbon 92311W-070-40F 2.5 in. Metallic Stripe Value Wired Edge Ribbon; Silver - 10 Yards (Discontinued)

  • Mfr # 92311W-070-40F
  • Zoro # G104157232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92311W-070-40F
Zoro #
G104157232
UPC #
10333279967
Country of Origin
China

Description

Metallic Stripe Value Wired Edge Ribbon

Bring some bling to your holiday season! This metallic striped ribbon is perfect for adding shimmer to your wreaths, garland, gift wrap & baskets. The ideal Christmas embellishment. The wired edge will help those bows keep their shape.

Specifications
  • Color: Silver
  • Size: 2.5 in.
  • Put-Up: 10 Yards
  • Fiber Content: 65% Polyester 35% Metallic
  • Weight: 0.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.