This item is Discontinued.

Reliant Ribbon Reliant Ribbon 92683W-065-10K Plaid Multi ColorClassic Value Wired Edge Ribbon - Red - 4 in. x 50 yards 92683W-065-10K

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 92683W-065-10K Plaid Multi ColorClassic Value Wired Edge Ribbon - Red - 4 in. x 50 yards (Discontinued)

Mfr # 92683W-065-10K
Zoro # G304158299
UPC # 10333774752
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92683W-065-10K
Zoro #
G304158299
UPC #
10333774752
Country of Origin
China

Description

Ribbon Plaid Multi Classic Value Wired Edge, Red; A classic holiday plaid in red and green that will add holiday charm to all your craft and decorating projects. Wire edges for easy bow making.

Specifications
  • Fiber Content: 95% Polyester 5% Metallic
  • Size: 4 in. x 50 Yards
  • Color: Red
  • Weight: 1.37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.