This item is Discontinued.

Reliant Ribbon 93237W-237-40F 20.5 in. 10 Yards Gerbera Daisy Linen Wired Edge Ribbon, Denim & Yellow 93237W-237-40F

This item is Discontinued.

Reliant Ribbon

93237W-237-40F 20.5 in. 10 Yards Gerbera Daisy Linen Wired Edge Ribbon, Denim & Yellow (Discontinued)

Mfr # 93237W-237-40F
Zoro # G304156882
UPC # 10333168704
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93237W-237-40F
Zoro #
G304156882
UPC #
10333168704
Country of Origin
China

Description

Enjoy a little flower power with this linen ribbon with a bold daisy print. Wonderful for any seasonal project, floral arrangement, gift wrapping & more. The wired edges help create big, beautiful bows with ease.

Specifications
  • Color: Denim & Yellow
  • Put-Up: 10 Yard
  • Size: 2-0.5"
  • Weight: 0.693 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.