This item is Discontinued.

Reliant Ribbon Reliant Ribbon 25133-065-05K 0.875 in. 50 Yards Grosgrain Saddle Stitch Ribbon; Red 25133-065-05K

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 25133-065-05K 0.875 in. 50 Yards Grosgrain Saddle Stitch Ribbon; Red (Discontinued)

Mfr # 25133-065-05K
Zoro # G004156359
UPC # 10333208936
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25133-065-05K
Zoro #
G004156359
UPC #
10333208936
Country of Origin
China

Description

A ribbon classic! Premium quality, sporty ribbed grosgrain with contrasting saddle stitching along the edges. Ideal for apparel, packaging, craft and decorative usages.

Specifications
  • Color: Red
  • Put-Up: 50 Yard
  • Size: 0.875"
  • Weight: 0.616 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.