This item is Discontinued.

Reliant Ribbon Reliant Ribbon 25765-031-09C 10.5 in. 100 Yards Sheer Satin Edge Value Ribbon; Black 25765-031-09C

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 25765-031-09C 10.5 in. 100 Yards Sheer Satin Edge Value Ribbon; Black (Discontinued)

Mfr # 25765-031-09C
Zoro # G504156576
UPC # 10333129217
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25765-031-09C
Zoro #
G504156576
UPC #
10333129217
Country of Origin
China

Description

Sometimes less is more! You'll love the clean & simple look to this sheer ribbon with a satin edge. Use it on gift wrapping, favor bags, corsages & more. The perfect embellishment for any craft or DIY project.

Specifications
  • Color: Black
  • Put-Up: 100 Yard
  • Size: 1-0.5"
  • Weight: 0.88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.