This item is Discontinued.

Reliant Ribbon Reliant Ribbon 3221M-750-40F 20.5 in. 10 Yards Burlap Colored Wired Edge Ribbon; Natural 3221M-750-40F

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 3221M-750-40F 20.5 in. 10 Yards Burlap Colored Wired Edge Ribbon; Natural (Discontinued)

Mfr # 3221M-750-40F
Zoro # G304156837
UPC # 10333181543
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3221M-750-40F
Zoro #
G304156837
UPC #
10333181543
Country of Origin
China

Description

Looking to add a little rustic charm to creations This burlap ribbon is perfect for adding a natural beauty to gift wrap, wreaths & more. The wired edge will help bows hold their shape all season long.

Specifications
  • Color: Natural
  • Put-Up: 10 Yard
  • Size: 2-0.5"
  • Weight: 0.77 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.