This item is Discontinued.

Reliant Ribbon Reliant Ribbon 4600-079-40K 3 in. 50 Yards Grosgrain Allure Ribbon; Yellow 4600-079-40K

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 4600-079-40K 3 in. 50 Yards Grosgrain Allure Ribbon; Yellow (Discontinued)

Mfr # 4600-079-40K
Zoro # G604156346
UPC # 10333121891
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4600-079-40K
Zoro #
G604156346
UPC #
10333121891
Country of Origin
China

Description

Our best value for grosgrain ribbon with a medium finish (not too firm, not too soft). Slit edge ribbon with ribbing on both sides. Perfect for gift wrapping, crafts, home decor & more.

Specifications
  • Color: Yellow
  • Put-Up: 50 Yard
  • Size: 3"
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.