This item is Discontinued.

Reliant Ribbon Reliant Ribbon 4900-925-03C 0.625 in. 100 Yards Grosgrain Style Ribbon; Hunter 4900-925-03C

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 4900-925-03C 0.625 in. 100 Yards Grosgrain Style Ribbon; Hunter (Discontinued)

Mfr # 4900-925-03C
Zoro # G504156897
UPC # 10333165369
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4900-925-03C
Zoro #
G504156897
UPC #
10333165369
Country of Origin
China

Description

A ribbed textured ribbon classic! Our 100% polyester woven edge grosgrain ribbon boasts a luxurious sheen and is great for packaging, hair accessories, crafts and more.

Specifications
  • Color: Hunter
  • Put-Up: 100 Yard
  • Size: 0.625"
  • Weight: 0.66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.