This item is Discontinued.

Reliant Ribbon Reliant Ribbon 4950-070-40K 2.5 in. 50 Yards Double Face Satin Ribbon; Silver 4950-070-40K

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 4950-070-40K 2.5 in. 50 Yards Double Face Satin Ribbon; Silver (Discontinued)

Mfr # 4950-070-40K
Zoro # G904156541
UPC # 10333210649
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4950-070-40K
Zoro #
G904156541
UPC #
10333210649
Country of Origin
China

Description

This classic ribbon is a luxurious woven edge ribbon basic that boasts silky satin on both sides. Perfect for bridal work or luxurious packaging and other applications.

Specifications
  • Color: Silver
  • Put-Up: 50 Yard
  • Size: 2- 0.5"
  • Weight: 0.803 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.