This item is Discontinued.

Reliant Ribbon Reliant Ribbon 5202-042-03K 0.625 in. 50 Yards Grosgrain Aspirin Dots Ribbon; Apple Green 5202-042-03K

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 5202-042-03K 0.625 in. 50 Yards Grosgrain Aspirin Dots Ribbon; Apple Green (Discontinued)

Mfr # 5202-042-03K
Zoro # G204157224
UPC # 10333759360
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5202-042-03K
Zoro #
G204157224
UPC #
10333759360
Country of Origin
China

Description

We provide toys and games to create a new dream world. We are designing, developing and manufacturing high quality, innovative toys and games around the world. We are leading game innovators recognized for our creative products, high caliber and commitment to those with whom we do business. We offer the highest quality products that bring people together to learn and create.

Classic and fun! White opaque dots dance on the surface of a vibrant colored grosgrain ribbon to add delight. 100% Polyester.

Specifications
  • Color: Apple Green
  • Put-Up: 50 Yard
  • Size: 0.625"
  • Weight: 0.484 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.