This item is Discontinued.

Reliant Ribbon Reliant Ribbon 5406-981-09C 10.37 in. 100 Yards Senior Satin Ribbon; White & Silver 5406-981-09C

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 5406-981-09C 10.37 in. 100 Yards Senior Satin Ribbon; White & Silver (Discontinued)

Mfr # 5406-981-09C
Zoro # G004156588
UPC # 10333106607
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5406-981-09C
Zoro #
G004156588
UPC #
10333106607
Country of Origin
China

Description

The prefect collegiate ribbon! Satin ribbon printed with the words ""Senior"" is perfect for floral & craft projects alike. Adds texture and interest to your creations.

Specifications
  • Color: White & Silver
  • Put-Up: 100 Yard
  • Size: 1-0.37"
  • Weight: 0.77 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.