This item is Discontinued.

Reliant Ribbon Reliant Ribbon 92270W-979-40K 2.5 in. Value Velvet Wired Edge Ribbon; Red & Silver - 50 Yards 92270W-979-40K

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 92270W-979-40K 2.5 in. Value Velvet Wired Edge Ribbon; Red & Silver - 50 Yards (Discontinued)

Mfr # 92270W-979-40K
Zoro # G504157139
UPC # 10333257613
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92270W-979-40K
Zoro #
G504157139
UPC #
10333257613
Country of Origin
China

Description

Value Velvet Wired Edge Ribbon

This is our #1 imported velvet with fabric backing. Luxurious velvet with wired edges for easy bow making. While it is not all weather material, it is a best selling ribbon that is often used outside. You will fall in love with this velvet.!

Specifications
  • Color: Red & Silver
  • Size: 2.5 in.
  • Put-Up: 50 Yards
  • Fiber Content: 100% Base Polyester 100% Flocking Acrylic
  • Weight: 0.91 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.