This item is Discontinued.

Reliant Ribbon Reliant Ribbon 92573W-061-40F 2.5 in. Everyday Linen Value Wired Edge Ribbon; Pink - 10 Yards 92573W-061-40F

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 92573W-061-40F 2.5 in. Everyday Linen Value Wired Edge Ribbon; Pink - 10 Yards (Discontinued)

Mfr # 92573W-061-40F
Zoro # G204157132
UPC # 10333261030
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92573W-061-40F
Zoro #
G204157132
UPC #
10333261030
Country of Origin
China

Description

Everyday Linen Value Wired Edge Ribbon

Bright colors on a richly textured linen ribbon will draw all eyes to your decorative projects. Perfect for gift wrap, wreaths or floral projects. Wire edges for easy bow making.

Specifications
  • Color: Pink
  • Size: 2.5 in.
  • Put-Up: 10 Yards
  • Fiber Content: 100% Polyester
  • Weight: 0.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.