This item is Discontinued.

Reliant Ribbon Reliant Ribbon 92577W-053-09K Breezeway Plaid Value Wired Edge Ribbon - Blue - 1.5 in. x 50 yards 92577W-053-09K

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 92577W-053-09K Breezeway Plaid Value Wired Edge Ribbon - Blue - 1.5 in. x 50 yards (Discontinued)

Mfr # 92577W-053-09K
Zoro # G304156769
UPC # 10333983086
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92577W-053-09K
Zoro #
G304156769
UPC #
10333983086
Country of Origin
China

Description

Ribbon Breezeway Plaid Value Wired Edge, Blue ; This plaid ribbon is perfect for any spring or summer themed project. Bring the color and texture of this fun ribbon to your gift wrapping, wreaths, easter baskets and more! The wired edge helps you create bows that hold their shape

Specifications
  • Fiber Content: 100% Polyester
  • Size: 1.5 in. x 50 Yards
  • Color: Blue
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.