This item is Discontinued.

Reliant Ribbon Reliant Ribbon 92826W-984-40F Railroad Stripe Wide Wired Edge Ribbon Rd - Black & White - 2.5 in. x 10 yards 92826W-984-40F

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 92826W-984-40F Railroad Stripe Wide Wired Edge Ribbon Rd - Black & White - 2.5 in. x 10 yards (Discontinued)

Mfr # 92826W-984-40F
Zoro # G604156698
UPC # 10333765828
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92826W-984-40F
Zoro #
G604156698
UPC #
10333765828
Country of Origin
China

Description

Ribbon 92826W-984-40F Railroad Stripe Wide Wired Edge Rd, Black/white, 2- .5 Inch, 10 Yards, Fiber Content: 100% Polyester - This classic striped ribbon is the perfect way to add color and texture to your creations. Use it on gift wrapping, favor bags, craft projects and more! Ideal for any seasonal project. Wired edges for easy bow making.

Specifications
  • Size: 2.5 in. x 10 Yards
  • Color: Black & White
  • Fiber Content: 100% Polyester
  • Weight: 0.72 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.