This item is Discontinued.

Reliant Ribbon Reliant Ribbon 92832-058-03J Glitter All Rd Ribbon - Orange - 0.625 in. x 25 yards 92832-058-03J

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 92832-058-03J Glitter All Rd Ribbon - Orange - 0.625 in. x 25 yards (Discontinued)

Mfr # 92832-058-03J
Zoro # G604010884
UPC # 10333756635
Country of Origin China
Category Holiday Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92832-058-03J
Zoro #
G604010884
UPC #
10333756635
Country of Origin
China

Description

Ribbon 92832-058-03J Glitter All Rd, Orange, .625 Inch, 25 Yards, Fiber Content: 70% Metallic 30% Nylon - Our Glitter All ribbon is a dazzling accent to any floral or craft project. The .625 in width is ideal for use in corsage and wristlet applications.

Specifications
  • Size: 0.625 in. x 25 Yards
  • Color: Orange
  • Fiber Content: 70% Metallic 30% Nylon
  • Weight: 0.48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.