This item is Discontinued.

Reliant Ribbon Reliant Ribbon 92971W-979-09K Satin Value Metallic Wired Edge Ribbon - Red & Silver - 1.5 in. x 50 yards 92971W-979-09K

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 92971W-979-09K Satin Value Metallic Wired Edge Ribbon - Red & Silver - 1.5 in. x 50 yards (Discontinued)

Mfr # 92971W-979-09K
Zoro # G404157833
UPC # 10333736026
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92971W-979-09K
Zoro #
G404157833
UPC #
10333736026
Country of Origin
China

Description

Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.

Specifications
  • Fiber Content: 100% Polyester
  • Size: 1.5 in. x 50 Yards
  • Color: Red & Silver
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.