This item is Discontinued.

Reliant Ribbon Reliant Ribbon 92971W-980-09K Satin Value Metallic Wired Edge Ribbon - White & Gold - 1.5 in. x 50 yards 92971W-980-09K

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 92971W-980-09K Satin Value Metallic Wired Edge Ribbon - White & Gold - 1.5 in. x 50 yards (Discontinued)

Mfr # 92971W-980-09K
Zoro # G204158009
UPC # 10333736040
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92971W-980-09K
Zoro #
G204158009
UPC #
10333736040
Country of Origin
China

Description

Ribbon Satin Value Metallic Wired Edge, White/gold ; This satin ribbon with metallic gold trim is a holiday classic! Perfect for any Christmas decoration or gift wrap or basket.

Specifications
  • Fiber Content: 100% Polyester
  • Size: 1.5 in. x 50 Yards
  • Color: White & Gold
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.