This item is Discontinued.

Reliant Ribbon Reliant Ribbon 92972W-985-40K Holiday Check Value Wired Edge Ribbon - Red & Green - 2.5 in. x 50 yards 92972W-985-40K

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 92972W-985-40K Holiday Check Value Wired Edge Ribbon - Red & Green - 2.5 in. x 50 yards (Discontinued)

Mfr # 92972W-985-40K
Zoro # G604158036
UPC # 10333750763
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92972W-985-40K
Zoro #
G604158036
UPC #
10333750763
Country of Origin
China

Description

Ribbon Holiday Check Value Wired Edge, Red/green ; Give the Holidays a classic, country feel with this red and green plaid ribbon. This wired ribbon is perfect for gift wrapping, baskets, wreaths, home decor projects & more. An classic embellishment you can keep up all winter long.

Specifications
  • Fiber Content: 100% Polyester
  • Size: 2.5 in. x 50 Yards
  • Color: Red & Green
  • Weight: 0.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.