This item is Discontinued.

Reliant Ribbon Reliant Ribbon 92975W-079-09H 1.5 in. Dupioni Supreme Wired Edge Ribbon; Yellow - 20 Yards 92975W-079-09H

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 92975W-079-09H 1.5 in. Dupioni Supreme Wired Edge Ribbon; Yellow - 20 Yards (Discontinued)

Mfr # 92975W-079-09H
Zoro # G404157000
UPC # 10333751753
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92975W-079-09H
Zoro #
G404157000
UPC #
10333751753
Country of Origin
China

Description

Dupioni Supreme Wired Edge Ribbon

The simple elegance of Dupioni is a luxury to be enjoyed all year round. This beautiful ribbon is perfect for adding texture to Christmas projects, wreaths, gift baskets & more! The wired edge will help your bows hold their shape.

Specifications
  • Color: Yellow
  • Size: 1.5 in.
  • Put-Up: 20 Yards
  • Fiber Content: 100% Polyester
  • Weight: 0.59 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.