This item is Discontinued.

Reliant Ribbon Reliant Ribbon 92975W-662-40H 20.5 in. 20 Yards Dupioni Supreme Wired Edge Ribbon; Yellow Gold 92975W-662-40H

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 92975W-662-40H 20.5 in. 20 Yards Dupioni Supreme Wired Edge Ribbon; Yellow Gold (Discontinued)

Mfr # 92975W-662-40H
Zoro # G204157101
UPC # 10333751340
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92975W-662-40H
Zoro #
G204157101
UPC #
10333751340
Country of Origin
China

Description

The simple elegance of Dupioni is a luxury to be enjoyed all year round. This beautiful ribbon is perfect for adding texture to Christmas projects, wreaths, gift baskets & more! The wired edge will help your bows hold their shape.

Specifications
  • Color: Yellow Gold
  • Put-Up: 20 Yard
  • Size: 2-0.5"
  • Weight: 0.814 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.