This item is Discontinued.

Reliant Ribbon Reliant Ribbon 93023W-031-40F Boo Bats Halloween Wired Edge Ribbon - Black - 2.5 in. x 10 yards 93023W-031-40F

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 93023W-031-40F Boo Bats Halloween Wired Edge Ribbon - Black - 2.5 in. x 10 yards (Discontinued)

Mfr # 93023W-031-40F
Zoro # G704010920
UPC # 10333753719
Country of Origin China
Category Holiday Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93023W-031-40F
Zoro #
G704010920
UPC #
10333753719
Country of Origin
China

Description

Ribbon 93023W-031-40F Boo Bats Halloween Wired Edge, Black, 2- .5 Inch, 10 Yards, Fiber Content: 100% Polyester - Trick or Treat! This Halloween themed ribbon is perfect for wrapping up gift bags or baskets. Use it for any holiday decoration; wreaths, banners & so much more. The wired edges will help bows keep their shape all season long.

Specifications
  • Size: 2.5 in. x 10 Yards
  • Color: Black
  • Fiber Content: 100% Polyester
  • Weight: 0.72 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.