This item is Discontinued.

Reliant Ribbon Reliant Ribbon 93026W-030-40F Pumpkin Row Linen Wired Edge Ribbon - White - 2.5 in. x 10 yards 93026W-030-40F

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 93026W-030-40F Pumpkin Row Linen Wired Edge Ribbon - White - 2.5 in. x 10 yards (Discontinued)

Mfr # 93026W-030-40F
Zoro # G304010931
UPC # 10333753047
Country of Origin China
Category Holiday Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93026W-030-40F
Zoro #
G304010931
UPC #
10333753047
Country of Origin
China

Description

Ribbon 93026W-030-40F Pumpkin Row Linen Wired Edge, White, 2- .5 Inch, 10 Yards, Fiber Content: 100% Polyester - Looking to add a little country charm to your creations This linen pumpkin ribbon is perfect for adding a natural touch to Halloween & Fall decor, gift wrap, wreaths & more. Wired edges for easy bow making

Specifications
  • Size: 2.5 in. x 10 Yards
  • Color: White
  • Fiber Content: 100% Polyester
  • Weight: 0.72 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.