This item is Discontinued.

Reliant Ribbon Reliant Ribbon 93032W-058-09H Leaves Glitter Sheer Wired Edge Ribbon - Orange - 1.5 in. x 20 yards 93032W-058-09H

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 93032W-058-09H Leaves Glitter Sheer Wired Edge Ribbon - Orange - 1.5 in. x 20 yards (Discontinued)

Mfr # 93032W-058-09H
Zoro # G504010885
UPC # 10333752989
Country of Origin China
Category Holiday Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93032W-058-09H
Zoro #
G504010885
UPC #
10333752989
Country of Origin
China

Description

Ribbon 93032W-058-09H Leaves Glitter Sheer Wired Edge, Orange, 1- .5 Inch, 20 Yards, Fiber Content: 100% Nylon - Bring some bling to your creations with this glittered leaf ribbon! Wonderful for any Fall or Holiday themed projects. The wired edge will help your bows keep their shape all season long.

Specifications
  • Size: 1.5 in. x 20 Yards
  • Color: Orange
  • Fiber Content: 100% Nylon
  • Weight: 0.59 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.