This item is Discontinued.

Reliant Ribbon Reliant Ribbon 93228W-036-40F Celine Plaid Twill Wired Edge Ribbon - White & Red - 2.5 in. x 10 yards 93228W-036-40F

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 93228W-036-40F Celine Plaid Twill Wired Edge Ribbon - White & Red - 2.5 in. x 10 yards (Discontinued)

Mfr # 93228W-036-40F
Zoro # G104157683
UPC # 10333164201
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93228W-036-40F
Zoro #
G104157683
UPC #
10333164201
Country of Origin
China

Description

Ribbon Celine Plaid Twill Wired Edge, White/red ; This plaid ribbon is perfect for any seasonal project. Bring the colour and texture of this fun ribbon to your gift wrapping, wreaths, floral arrangements and more! The wired edge helps your bows keep their shape.

Specifications
  • Fiber Content: 100% Polyester
  • Size: 2.5 in. x 10 Yards
  • Color: White & Red
  • Weight: 0.72 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.