This item is Discontinued.

Reliant Ribbon Reliant Ribbon 93228W-900-09F 1.5 in. Celine Plaid Twill Wired Edge Ribbon; Grey - 10 Yards 93228W-900-09F

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 93228W-900-09F 1.5 in. Celine Plaid Twill Wired Edge Ribbon; Grey - 10 Yards (Discontinued)

Mfr # 93228W-900-09F
Zoro # G504157153
UPC # 10333276164
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93228W-900-09F
Zoro #
G504157153
UPC #
10333276164
Country of Origin
China

Description

Celine Plaid Twill Wired Edge Ribbon

This plaid ribbon is perfect for any seasonal project. Bring the color and texture of this fun ribbon to gift wrapping, wreaths, floral arrangements and more! The wired edge helps bows keep their shape.

Specifications
  • Color: Grey
  • Size: 1.5 in.
  • Put-Up: 10 Yards
  • Fiber Content: 100% Polyester
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.