This item is Discontinued.

Reliant Ribbon Reliant Ribbon 93239W-058-40F 2.5 in. Gingham Check Bright Value Wired Edge Ribbon; Orange - 10 Yards 93239W-058-40F

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 93239W-058-40F 2.5 in. Gingham Check Bright Value Wired Edge Ribbon; Orange - 10 Yards (Discontinued)

Mfr # 93239W-058-40F
Zoro # G304156929
UPC # 10333280055
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93239W-058-40F
Zoro #
G304156929
UPC #
10333280055
Country of Origin
China

Description

Gingham Check Bright Value Wired Edge Ribbon

This gingham ribbon is perfect for any Spring or Summer themed project. Bring the color and texture of this fun ribbon to your gift wrapping, wreaths, floral arrangements and more! The wired edge helps bows keep their shape.

Specifications
  • Color: Orange
  • Size: 2.5 in.
  • Put-Up: 10 Yards
  • Fiber Content: 100% Polyester
  • Weight: 0.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.