This item is Discontinued.

Reliant Ribbon Reliant Ribbon 93253W-601-09H 10.5 in. 20 Yards Strawberry Linen Wired Edge Ribbon; Lime & Red 93253W-601-09H

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 93253W-601-09H 10.5 in. 20 Yards Strawberry Linen Wired Edge Ribbon; Lime & Red (Discontinued)

Mfr # 93253W-601-09H
Zoro # G404156515
UPC # 10333135195
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93253W-601-09H
Zoro #
G404156515
UPC #
10333135195
Country of Origin
China

Description

Enjoy strawberry fields forever with this fun printed ribbon. Decorate themed parties, wreaths, home decor projects & more. The perfect way to add interest to creations. Wired edges make for easy bow making.

Specifications
  • Color: Lime & Red
  • Put-Up: 20 Yard
  • Size: 1-0.5"
  • Weight: 0.572 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.