This item is Discontinued.

Reliant Ribbon Reliant Ribbon 93383W-983-40F 20.5 in. 10 Yards RD Fresh Water Fish Linen Wired Edge Ribbon; White & Green 93383W-983-40F

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 93383W-983-40F 20.5 in. 10 Yards RD Fresh Water Fish Linen Wired Edge Ribbon; White & Green (Discontinued)

Mfr # 93383W-983-40F
Zoro # G304157162
UPC # 10333148041
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93383W-983-40F
Zoro #
G304157162
UPC #
10333148041
Country of Origin
China

Description

You'll be wishing you were fishing with this themed ribbon. Use it on themed parties, gift wrap, floral arrangements and more. The perfect embellishment for craft & DIY projects. Wired edges for easy bow making.

Specifications
  • Color: White & Green
  • Put-Up: 10 Yard
  • Size: 2-0.5"
  • Weight: 0.693 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.