This item is Discontinued.

Reliant Ribbon Reliant Ribbon 93424W-065-09H 10.5 in. 20 Yards Ticking Linen Stripe Wired Edge Ribbon; Red 93424W-065-09H

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 93424W-065-09H 10.5 in. 20 Yards Ticking Linen Stripe Wired Edge Ribbon; Red (Discontinued)

Mfr # 93424W-065-09H
Zoro # G604157138
UPC # 10333245955
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93424W-065-09H
Zoro #
G604157138
UPC #
10333245955
Country of Origin
China

Description

This striped linen ribbon is perfect for gift wrap, baskets, DIY projects and more! Use it as an embellishment for seasonal decor. The wired edge will ensure bows will hold their shape.

Specifications
  • Color: Red
  • Put-Up: 20 Yard
  • Size: 1-0.5"
  • Weight: 0.572 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.