This item is Discontinued.

Reliant Ribbon Reliant Ribbon 93433W-984-10F Railroad Striped Deluxe Folded Orange Heavy Wired Edge Ribbon - Black & White - 4 in. x 10 yards 93433W-984-10F

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 93433W-984-10F Railroad Striped Deluxe Folded Orange Heavy Wired Edge Ribbon - Black & White - 4 in. x 10 yards (Discontinued)

Mfr # 93433W-984-10F
Zoro # G304027458
UPC # 10333256258
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93433W-984-10F
Zoro #
G304027458
UPC #
10333256258
Country of Origin
China

Description

Ribbon 93433W-984-10F Railroad Striped Deluxe Folded Orange Heavy Wired Edge, Black/white, 4 Inch, 10 Yards, Fiber Content: 100% Polyester - This black and white striped ribbon with a orange edge is perfect for gift wrap, baskets, wreaths and more! Use it as an embellishment for seasonal dZcor. The wired edge will ensure your bows will hold their shape.

Specifications
  • Size: 4 in. x 10 Yards
  • Color: Black & White
  • Fiber Content: 100% Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.