This item is Discontinued.

Reliant Ribbon Reliant Ribbon 97597W-901-10X Crushed Mesh Value Wired Edge Ribbon - Champagne - 4 in. x 30 yards 97597W-901-10X

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 97597W-901-10X Crushed Mesh Value Wired Edge Ribbon - Champagne - 4 in. x 30 yards (Discontinued)

Mfr # 97597W-901-10X
Zoro # G704158318
UPC # 10333497958
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97597W-901-10X
Zoro #
G704158318
UPC #
10333497958
Country of Origin
China

Description

Ribbon Crushed Mesh Value Wired Edge, Champagne ; Add richness to your floral or decorative projects with this elegant textured metallic ribbon. Wire Edges make it great for bow making.

Specifications
  • Fiber Content: 55% Metallic 45% Nylon
  • Size: 4 in. x 30 Yards
  • Color: Champagne
  • Weight: 0.57 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.