This item is Discontinued.

Reliant Ribbon Reliant Ribbon 97713W-990-10F 4 in. 10 Yards Grand Net Glitter Wired Edge Ribbon; Gold & Silver 97713W-990-10F

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 97713W-990-10F 4 in. 10 Yards Grand Net Glitter Wired Edge Ribbon; Gold & Silver (Discontinued)

Mfr # 97713W-990-10F
Zoro # G204157064
UPC # 10333766436
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97713W-990-10F
Zoro #
G204157064
UPC #
10333766436
Country of Origin
China

Description

The net results of projects decorated with this metallic net ribbon will be full textural interest that shimmer and shine. Ideal for festive decorating. Wired edges for easy bow making.

Specifications
  • Color: Gold & Silver
  • Put-Up: 10 Yard
  • Size: 4"
  • Weight: 0.88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.