This item is Discontinued.

Reliant Ribbon Reliant Ribbon 97895W-810-40J 20.5 in. 25 Yards Katy May 2 Wired Edge Ribbon; Ivory 97895W-810-40J

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 97895W-810-40J 20.5 in. 25 Yards Katy May 2 Wired Edge Ribbon; Ivory (Discontinued)

Mfr # 97895W-810-40J
Zoro # G704156819
UPC # 10333497446
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97895W-810-40J
Zoro #
G704156819
UPC #
10333497446
Country of Origin
China

Description

A classic Iridescent, wired taffeta ribbon that will add simple elegance to any floral, decorating or craft project. Wire edges make for easy bow making.

Specifications
  • Color: Ivory
  • Put-Up: 25 Yard
  • Size: 2-0.5"
  • Weight: 0.77 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.