This item is Discontinued.

Reliant Ribbon Reliant Ribbon 97896W-031-40F 2.5 in. Glitter Metallic Lame Wired Edge Ribbon; Black - 10 Yards 97896W-031-40F

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 97896W-031-40F 2.5 in. Glitter Metallic Lame Wired Edge Ribbon; Black - 10 Yards (Discontinued)

Mfr # 97896W-031-40F
Zoro # G004157059
UPC # 10333552244
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97896W-031-40F
Zoro #
G004157059
UPC #
10333552244
Country of Origin
China

Description

Glitter Metallic Lame Wired Edge Ribbon

Dazzle your floral arrangements, Holiday decorations and displays with Glitter Lame ribbon. The wired edge helps create beautiful bows that will hold their shape all season long.

Specifications
  • Color: Black
  • Size: 2.5 in.
  • Put-Up: 10 Yards
  • Fiber Content: 70% Metallic 30% Nylon
  • Weight: 0.72 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.