This item is Discontinued.

Reliant Ribbon Reliant Ribbon 99800W-065-10H Velvet Dynasty Wired Edge Ribbon - Red - 4 in. x 20 yards 99800W-065-10H

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 99800W-065-10H Velvet Dynasty Wired Edge Ribbon - Red - 4 in. x 20 yards (Discontinued)

Mfr # 99800W-065-10H
Zoro # G604157398
UPC # 10333272067
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99800W-065-10H
Zoro #
G604157398
UPC #
10333272067
Country of Origin
China

Description

Ribbon Velvet Dynasty Wired Edge, Red ; Compliment all your holiday decorating with our wide gold edged velvet ribbons. The gold and velvet striping make this ribbon a holiday classic.

Specifications
  • Fiber Content: 65% Polyester 35% Acrylic
  • Size: 4 in. x 20 Yards
  • Color: Red
  • Weight: 1.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.