This item is Discontinued.

Reliant Ribbon Reliant Ribbon 99908W-090-40K Sheer Lovely Value Wired Edge Ribbon - Burgundy - 2.5 in. x 50 yards 99908W-090-40K

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 99908W-090-40K Sheer Lovely Value Wired Edge Ribbon - Burgundy - 2.5 in. x 50 yards (Discontinued)

Mfr # 99908W-090-40K
Zoro # G504158143
UPC # 10333350062
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99908W-090-40K
Zoro #
G504158143
UPC #
10333350062
Country of Origin
China

Description

Ribbon Sheer Lovely Value Wired Edge, Burgundy ; Our basic sheer ribbon is perfect for any project that needs ribbon. It has a glistening sheen and wire edges to hold the shape of a bow.

Specifications
  • Fiber Content: 100% Nylon
  • Size: 2.5 in. x 50 Yards
  • Color: Burgundy
  • Weight: 0.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.