This item is Discontinued.

Reliant Ribbon Reliant Ribbon 99910W-058-40F Sheer Glitz 2 Value Wired Edge Ribbon - Orange - 2.5 in. x 10 yards 99910W-058-40F

This item is Discontinued.

Reliant Ribbon

Reliant Ribbon 99910W-058-40F Sheer Glitz 2 Value Wired Edge Ribbon - Orange - 2.5 in. x 10 yards (Discontinued)

Mfr # 99910W-058-40F
Zoro # G404157925
UPC # 10333552381
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99910W-058-40F
Zoro #
G404157925
UPC #
10333552381
Country of Origin
China

Description

Ribbon Sheer Glitz 2 Value Wired Edge, Orange ; You're sure to add sparkle to your project with this wire edge sheer ribbon infused with hints of delicate glitter and accented with iridescent edge.

Specifications
  • Fiber Content: 100% Nylon
  • Size: 2.5 in. x 10 Yards
  • Color: Orange
  • Weight: 0.72 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.