Zoro Homepage

Lithium Battery for Starting & Cycling - 12.8V, 100Ah

  • Mfr # RB100-HP

  • Zoro # G616139498


product price: $1,255.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Plastic
Length
13 in
Depth (In.)
8.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB100-HP
Zoro #
G616139498
UPC #
850025732253
Country of Origin
China

Dimensions

Length
13 in
Depth (In.)
8.8 in

Details

Color
Blue
Material
Plastic

Description

RELiONs HP Series batteries are a perfect compromise between the unique demands of starting service and deep cycling, low amp draw service. The RB100-HP is a powerhouse that is also versatile and compact enough for use in many marine applications including bass boats and shallow bottom boats. RELiON's RB100-HP is a Group 31 12V, 100Ah deep-cycle lithium-ion battery built for starting and cycling. The RB100-HP has increased peak amps for starting motors, electric start generators and other high-amp-draw devices - plus, it doubles as a house battery, powering peripherals, accessories and more. The RB100-HP features installation flexibility and no maintenance over the life of the battery. It maintains consistent power and is equipped with an M8 terminal type and a built-in battery management system BMS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.