Zoro Homepage

3 in W x 650 in L, Hand Film Style, Clear

  • Mfr # PVT3X135GI

  • Zoro # G908595957


product price: $4.45
/ea
Sold in multiples of 18 for $80.10

Key Features

Width
3 in
Length
650 in
Color
Clear
Material
Lldpe
Dispensing Type - Stretch Wrap
Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVT3X135GI
Zoro #
G908595957
UPC #
16203100379
Country of Origin
United States

Dimensions

Width
3 in
Length
650 in

Details

Color
Clear
Material
Lldpe
Dispensing Type - Stretch Wrap
Cast
Style
Hand Film

Description

Relius Solutions Banding Stretch Wrap - 3X650' - 135 Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.