Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bag, Poly, Reclosable, 6 mil, 13"x 18", PK250

  • Mfr # 6R1318

  • Zoro # G7836628


product price: $86.89
/pk 250, $0.35/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
13
Length
18
Material
LDPE
Weight
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6R1318
Zoro #
G7836628
UPC #
842999091801
Country of Origin
Viet Nam

Dimensions

Width
13
Length
18

Details

Item
Bag,Poly,Reclosable,6 mil,13" x 18",PK250
Color
Clear
Material
LDPE
Weight
25

Description

Bag,Poly,Reclosable,6 mil,13 In. x 18 In.,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.