Deli Bag, Top Ldng, 1.25 mil, 10"x8", PK1000

  • Mfr # DELI-BAG-1-BLUE

  • Zoro # G7836661


product price:  $33.89
/pk 1000, $0.03/ea

Key Features

Width
10
Length
8
Material
LDPE
Weight
10.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELI-BAG-1-BLUE
Zoro #
G7836661
UPC #
689076116596
Country of Origin
Viet Nam

Dimensions

Width
10
Length
8

Details

Item
Deli Bag,Top Ldng,1.25 mil,10" x 8",PK1000
Material
LDPE
Weight
10.6

Description

Deli Bag,Top Ldng,1.25 mil,10 In. x 8 In.,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.