Freezer Bag, Gallon, Zip, 10.56"x 11", PK250

  • Mfr # ZP-FREEZER-GAL

  • Zoro # G7836801


product price: $25.79
/pk 250, $0.10/ea

Key Features

Width
10.6
Length
11
Material
LDPE
Weight
6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP-FREEZER-GAL
Zoro #
G7836801
UPC #
842999031760
Country of Origin
Viet Nam

Dimensions

Width
10.6
Length
11

Details

Item
Freezer Bag,Gallon,Zip,10.56" x 11",PK250
Material
LDPE
Weight
6.4

Description

Freezer Bag,Gallon,Zip,10.56 In. x 11 In.,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.