Zoro Homepage

Reclosable Bag, 12 L, 10 in W, 6 mil Thick, Polypropylene, Clear

  • Mfr # 6R1012

  • Zoro # G3105842


product price: $78.15
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Thickness
6 mil
Width
10 in
Length
12
Color
Clear
Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6R1012
Zoro #
G3105842
UPC #
842999091764
Country of Origin
Viet Nam

Dimensions

Thickness
6 mil
Width
10 in
Length
12
Overall Length
12 in
Seal Length
10 in

Details

Color
Clear
Material
LDPE
Item
Reclosable Bag
Bag Material
Polypropylene
Weight
26
With Hang Hole
Hang Hole Not Included
Package Configuration
Box

Description

Reclosable Bag, Polypropylene, Thickness 6 mil, Width 10 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Box, Seal Length 10 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.