Zoro Homepage

Reclosable Bag, 3 L, 2 1/2 in W, 4 mil Thick, Polypropylene, Clear

  • Mfr # 4WR2.5-3

  • Zoro # G3105897


product price: $11.59
/pk 1000, $0.01/ea

Key Features

Thickness
4 mil
Width
2 1/2 in
Length
3
Color
Clear
Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WR2.5-3
Zoro #
G3105897
UPC #
842999092440
Country of Origin
Viet Nam

Dimensions

Thickness
4 mil
Width
2 1/2 in
Length
3
Overall Length
3 in
Seal Length
2 1/2 in

Details

Color
Clear
Material
LDPE
Bag Material
Polypropylene
Item
Reclosable Bag
Weight
4
With Hang Hole
Hang Hole Not Included
Package Configuration
Box

Description

Reclosable Bag, Polypropylene, Thickness 4 mil, Width 2 1/2 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Box, Seal Length 2 1/2 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.