Zoro Homepage

Reclosable Bag, 4 L, 3 in W, 2 mil Thick, Polyethylene, Clear

  • Mfr # WR34

  • Zoro # G3106113


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Thickness
2 mil
Width
3 in
Length
4
Color
Clear
Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR34
Zoro #
G3106113
UPC #
842999091825
Country of Origin
Viet Nam

Dimensions

Thickness
2 mil
Width
3 in
Length
4
Overall Length
4 in
Seal Length
3 in

Details

Color
Clear
Material
LDPE
Bag Material
Polyethylene
Item
Reclosable Bag
Weight
3
Package Configuration
Box
With Hang Hole
Hang Hole Not Included

Description

Reclosable Bag, Polyethylene, Thickness 2 mil, Width 3 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Box, Seal Length 3 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.