Reclosable Bag, 8 L, 7 in W, 2 mil Thick, Polyethylene, Clear
Mfr # R78
Zoro # G3105921
product price: $26.19
/pk 1000, $0.03/eaKey Features
Thickness
2 mil
Width
7 in
Length
8
Color
Clear
Material
LDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R78
Zoro #
G3105921
UPC #
842999091252
Country of Origin
Viet Nam
Dimensions
Thickness
2 mil
Width
7 in
Length
8
Overall Length
8 in
Seal Length
7 in
Details
Color
Clear
Material
LDPE
Bag Material
Polyethylene
Item
Reclosable Bag
Weight
10
With Hang Hole
Hang Hole Not Included
Package Configuration
Box
Description
Reclosable Bag, Polyethylene, Thickness 2 mil, Width 7 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Box, Seal Length 7 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.