Reclosable Bag, Zip Seal, 5 in L, 3 in W, 4 mil Thick, Polyethylene, Clear

  • Mfr # 4R35

  • Zoro # G9969994


product price: $25.79
/pk 1000, $0.03/ea

Key Features

Thickness
4 mil
Width
3 in
Length
5 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R35
Zoro #
G9969994
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
4 mil
Width
3 in
Length
5 in
Size
3"W x 5"L
Depth
0
Opening Size
3"
Seal Width
0 in
Seal Length
0 in
Usable Width
3 in
Usable Length
5 in
Overall Length
5 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Material
Polyethylene
Closure Type
Zipper Seal
Bag Closure Type
Zip Seal
Bag Item
Reclosable Poly Bag
Hang Hole
No
Write on Surface
No
Item
Reclosable Bag
Features
Standard
Weight
6
With Hang Hole
Hang Hole Not Included
Package Configuration
Flat Pack
Bag Bottom Type
Folded

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 3 in, Length 5 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 5 in, Usable Width 3 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.