Reclosable Bag, 4 L, 3 in W, 2 mil Thick, Polyethylene, Clear
Mfr # R34-HH
Zoro # G3105492
product price:Â $11.15
/pk 1000, $0.01/ea
Sold in multiples of 2 for $22.30
Key Features
Thickness
2 mil
Width
3 in
Length
4
Color
Clear
Bag Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
R34-HH
Zoro #
G3105492
UPC #
842999092297
Country of Origin
Viet Nam
Dimensions
Thickness
2 mil
Width
3 in
Length
4
Overall Length
4 in
Seal Length
3 in
Details
Color
Clear
Bag Material
Polyethylene
Item
Reclosable Bag
Material
LDPE
Weight
3
Package Configuration
Box
With Hang Hole
Hang Hole Included
Description
Reclosable Bag, Polyethylene, Thickness 2 mil, Width 3 in, With Hang Hole Hang Hole Included, Clear, Package Configuration Box, Seal Length 3 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.